Zoro Homepage

Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10

  • Mfr # 5310

  • Zoro # G1353834


product price: $12.69
/pk 10, $1.27/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310
Zoro #
G1353834
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1 1/16 in
Min. Clamp Dia.
11/16 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
19.05 mm
Screw Size
5/16 in
Thickness
0.022 in
Metric Dia. Max.
26.98 mm
Band Thickness
0.022 in
Clamp Maximum Inside Diameter
1 1/16 in
Clamp Minimum Inside Diameter
11/16 in
Band Width
1/2 in
Hex Size
5/16 in
For Maximum Outside Diameter
1 1/16 in
Band Length
0.5 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
10
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Band Type
Lined
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Band Material Grade
201
Grade
General Purpose
Fastener Housing Material
201 Stainless Steel
Series
Lined 53-0
Drive Type
Slotted Hex
Installation Torque
35 in-lb
For Use On
Silicone Rubber and Other Soft Hose Applications
Screw Material Finish
Zinc-Plated
Band Material
Stainless Steel
Screw Material
Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.