Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5

  • Mfr # 300110500

  • Zoro # G0311945


product price: $29.89
/pk 5, $5.98/ea

Key Features

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300110500
Zoro #
G0311945
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
5 5/16 in
Min. Clamp Dia.
5 in
Hose Clamp Band Width
3/4 in
Screw Size
7/16 in
Metric Dia. Min.
127 mm
Thickness
0.025 in
Metric Dia. Max.
134.93 mm
Band Width
3/4 in
Band Thickness
0.025 in
Hex Size
7/16 in
Clamp Maximum Inside Diameter
5 5/16 in
Clamp Minimum Inside Diameter
5 in

Details

Clamp Type
T-Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Product Group
Hose Clamp
Hose Clamp Screw Material
300 Stainless Steel
SAE Number
500
Item
Hose Clamp
Bridge Material
300 Stainless Steel
Hose Clamp Install Torque
75 in-lb
Standards
IATF16949, ISO 14001, ISO 9001
Band Material
Stainless Steel
Screw Material Grade
304
Application
Agricultural Irrigation, Heavy Trucks, Industrial Machinery, Machinery, Off-Road Equipment
Features
Welded Construction
Install Torque
75 in-lb
Band Material Grade
301
For Environment
Agricultural, High Vibration, Industrial
Screw Material
Stainless Steel
Fastener Housing Material
301 Stainless Steel

Description

Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 5 5/16 in, Clamp Minimum Inside Diameter 5 in, Install Torque 75 in-lb, SAE Number 500, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.