Zoro Homepage

Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10

  • Mfr # 5202070

  • Zoro # G4489502


product price: $4.49
/pk 10, $0.45/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5202070
Zoro #
G4489502
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
5/8 in
Min. Clamp Dia.
5/16 in
Hose Clamp Band Width
5/16 in
Screw Size
1/4 in
Thickness
0.022 in
Metric Dia. Min.
6 mm
Metric Dia. Max.
16 mm
Clamp Minimum Inside Diameter
5/16 in
Hex Size
1/4 in
Band Length
0.31 in
Clamp Maximum Inside Diameter
5/8 in
Band Width
5/16 in
For Maximum Outside Diameter
5/8 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
201 Stainless Steel
Hose Clamp Housing Material
Plated Carbon Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
4
Item
Worm Gear Hose Clamp
Hose Clamp Install Torque
10 in-lb
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material
Steel
Grade
General Purpose
Screw Material Finish
Zinc-Plated
Band Material Grade
301
Fastener Housing Material
Steel
Maximum Operating Temperature
500 Degrees F
For Use On
Emission Control, Fuel Lines, Vacuum Hose
Drive Type
Slotted Hex
Installation Torque
10 to 15 in-lb
Band Type
Perforated
Series
Micro-Gear
System of Measurement
Inch
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 5/8 in, Clamp Minimum Inside Diameter 5/16 in, Fastener Housing Material Steel, For Maximum Outside Diameter 5/8 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 4, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex, Hex Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.