Shop ZORO SELECT

Hose Clamp, 5/8"W, Center-Punch, PK10

  • Mfr # 3LZ51

  • Zoro # G3448286


product price:  $13.65
/pk 10, $1.37/ea

Key Features

Material of Construction
Galvanized Steel
Type
Band Clamp
Inside Dia. (In.)
1 3/8 in
Thickness (In.)
0.024 in
Band Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3LZ51
Zoro #
G3448286
UPC #
190735481295
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 3/8 in
Thickness (In.)
0.024 in
Width (In.)
3/8 in
Min. Clamp Dia. (In.)
1 1/4 in
Max. Clamp Dia. (In.)
1 3/8 in
Band Thickness
0.024 in
Clamp Maximum Inside Diameter
1 3/8 in
Clamp Minimum Inside Diameter
1 1/4 in
Band Width
5/8 in
For Minimum Outside Diameter
1 5/16 in
For Maximum Outside Diameter
1 7/16 in

Details

Item
Hose Clamp
Material of Construction
Galvanized Steel
Type
Band Clamp
Band Material
Steel
For Hose O.D. Min. (In.)
1 9/32 in
Max. Temp. (F)
500 Degrees F
For Hose O.D. Max. (In.)
1 7/16 in
For Use With
1VD40 or 1VD41 Clamping Tools
Clamp Type
Band Clamp
Buckle Material
Steel
Maximum Operating Temperature
500 Degrees F
Band Clamp Type
Center-Punch
Band Material Finish
Galvanized
Compatible Install Tool
1VD40, 1VD46

Description

Hose Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Thickness 0.024 in, Band Width 5/8 in, Buckle Material Steel, For Maximum Outside Diameter 1 7/16 in, For Minimum Outside Diameter 1 5/16 in, Clamp Maximum Inside Diameter 1 3/8 in, Clamp Minimum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, Maximum Operating Temperature 500 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.