Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10

  • Mfr # 4185070

  • Zoro # G4490035


product price: $51.79
/pk 10, $5.18/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4185070
Zoro #
G4490035
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
8 5/8 in
Min. Clamp Dia.
7 3/4 in
Hose Clamp Band Width
5/8 in
Metric Dia. Max.
219 mm
Metric Dia. Min.
197 mm
Thickness
0.028 in
Screw Size
3/8 in
Band Width
5/8 in
Clamp Maximum Inside Diameter
8 5/8 in
Band Length
0.63 in
For Maximum Outside Diameter
8 5/8 in
Hex Size
3/8 in
Clamp Minimum Inside Diameter
7 3/4 in
Band Thickness
0.028 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
862
Material
Spring: 300 Stainless Steel
Hose Clamp Install Torque
75 in-lb
Item
Worm Gear Hose Clamp
Bridge Material
300 Stainless Steel
Band Slots
Rectangular
Standards
IATF16949, ISO 14001, ISO 9001
System of Measurement
Inch
Features
Constant Temperature Fluctuation, Inner Liner, Precision-Formed Springs
Screw Material
Steel
Fastener Housing Material
304 Stainless Steel
Maximum Operating Temperature
500 Degrees F
Band Type
Lined
Drive Type
Slotted Hex
Band Material Grade
304
Installation Torque
75 in-lb
Grade
Heavy Duty
Screw Material Finish
Zinc-Plated
Band Material
Stainless Steel
Series
Flex-Gear

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 8 5/8 in, Clamp Minimum Inside Diameter 7 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 8 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 862, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.