Zoro Homepage

Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10

  • Mfr # 5628

  • Zoro # G0368207


product price: $11.85
/pk 10, $1.19/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5628
Zoro #
G0368207
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
2 1/4 in
Min. Clamp Dia.
1 in
Hose Clamp Band Width
9/16 in
Thickness
0.022 in
Screw Size
5/16 in
Metric Dia. Max.
57 mm
Metric Dia. Min.
25.4 mm
Clamp Maximum Inside Diameter
2 1/4 in
Band Thickness
0.022 in
Band Width
9/16 in
Hex Size
5/16 in
Clamp Minimum Inside Diameter
1 in
For Maximum Outside Diameter
2 1/4 in
Band Length
0.56 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Plated Carbon Steel
SAE Number
28
Material
Bridge: Plated Carbon Steel
Band Slots
Rectangular
Hose Clamp Install Torque
30 in-lb
Bridge Material
Plated Carbon Steel
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Screw Material Finish
Zinc-Plated
Screw Material
Steel
Drive Type
Quick-Release Slotted Hex
Fastener Housing Material
201 Stainless Steel
Grade
General Purpose
Installation Torque
30 in-lb
Maximum Operating Temperature
500 Degrees F
Series
Snaplock
Band Material Grade
201
Band Material
Stainless Steel
Band Type
Perforated
System of Measurement
Inch

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 28, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.