Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp Assortment, Marine, SS

  • Mfr # 99903-1674-070

  • Zoro # G6228975


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Clamp Type
Hose Clamp Assortment
Finish
Silver
Material
Stainless Steel
Includes
(30) Clamp Size No. 20, (30) Clamp Size No. 28, (30) Clamp Size No. 36, (40) Clamp Size No. 10, (40) Clamp Size No. 12, (40) Clamp Size No. 4, (40) Clamp Size No. 6, Display Rack
Number of Sizes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99903-1674-070
Zoro #
G6228975
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
7
Smallest Clamping Diameter in Set
5/16 in, 8 mm
Largest Clamping Diameter in Set
2 3/4 in, 70 mm

Details

Clamp Type
Hose Clamp Assortment
Finish
Silver
Material
Stainless Steel
Includes
(30) Clamp Size No. 20, (30) Clamp Size No. 28, (30) Clamp Size No. 36, (40) Clamp Size No. 10, (40) Clamp Size No. 12, (40) Clamp Size No. 4, (40) Clamp Size No. 6, Display Rack
Number of Pieces
250
Type
Worm Gear Clamp
Item
Hose Clamp Assortment
SAE Numbers Included
10, 12, 20, 28, 36, 4, 6
Band Material Grade
301
Container Type
Display Rack
For Environment
Marine
Band Material
Stainless Steel
Number of Clamps
250
Hose Clamp Type
Worm Gear

Description

Hose Clamp Assortment, Band Material Stainless Steel, Band Material Grade 301, Container Type Display Rack, Hose Clamp Type Worm Gear, Includes (30) Clamp Size No. 20, (30) Clamp Size No. 28, (30) Clamp Size No. 36, (40) Clamp Size No. 10, (40) Clamp Size No. 12, (40) Clamp Size No. 4, (40) Clamp Size No. 6, Display Rack, Largest Clamping Diameter in Set 2 3/4 in, 70 mm, Number of Clamps 250, Number of Sizes 7, SAE Numbers Included 10, 12, 20, 28, 36, 4, 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.