Hose Clamp Assortment, Stainless Steel, PK10
Mfr # 671755J
Zoro # G5232599
product price: $9.65
/pk 10, $0.97/eaKey Features
Clamp Type
Hose Clamp Assortment
Material
Stainless Steel
Includes
(2) Micro Gear Size No. 4, (3) 1/2 in Hy Gear Size No. 12, (3) 1/2 in Hy Gear Size No. 20, 1/2 in Hy Gear Size No. 36,, 1/2 in Hy Gear Size No. 6
Number of Pieces
10
Type
Worm Gear Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
671755J
Zoro #
G5232599
UPC #
078575114521
Country of Origin
United States
Dimensions
Number of Sizes
5
Smallest Clamping Diameter in Set
5/16 in, 8 mm
Largest Clamping Diameter in Set
2 3/4 in, 70 mm
Details
Clamp Type
Hose Clamp Assortment
Material
Stainless Steel
Includes
(2) Micro Gear Size No. 4, (3) 1/2 in Hy Gear Size No. 12, (3) 1/2 in Hy Gear Size No. 20, 1/2 in Hy Gear Size No. 36,, 1/2 in Hy Gear Size No. 6
Number of Pieces
10
Type
Worm Gear Clamp
Item
Hose Clamp Assortment
SAE Numbers Included
12, 20, 36, 4, 6
Features
Adjustable Clamp
Band Material Grade
201, 301
Container Type
Bag
Number of Clamps
10
Hose Clamp Type
Worm Gear
Band Material
Stainless Steel
Description
Hose Clamp Assortment, Band Material Stainless Steel, Band Material Grade 201, 301, Container Type Bag, Hose Clamp Type Worm Gear, Includes (2) Micro Gear Size No. 4, (3) 1/2 in Hy Gear Size No. 12, (3) 1/2 in Hy Gear Size No. 20, 1/2 in Hy Gear Size No. 36,, 1/2 in Hy Gear Size No. 6, Largest Clamping Diameter in Set 2 3/4 in, 70 mm, Number of Clamps 10, Number of Sizes 5, SAE Numbers Included 12, 20, 36, 4, 6, Smallest Clamping Diameter in Set 5/16 in, 8 mm, Clamp Type Hose Clamp Assortment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.