This item is Discontinued.

Zoro Select Snap-Hose Clamp, Black, 0.53"Max ID, PK50 HC-CC-PA66-BK

Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (Discontinued)

  • Mfr # HC-CC-PA66-BK
  • Zoro # G1723790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-CC-PA66-BK
Zoro #
G1723790
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
0.252 in
Thickness
0.071 in
Clamping Dia.
0.453 to 0.528 in
Clamp Maximum Inside Diameter
0.53 in
Band Width
0.25 in
Clamp Minimum Inside Diameter
0.45 in
Head Height
0.5 in
Band Thickness
0.067 in

Details

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Color
Black
Item
Hose Clamp
Standards
RoHS Compliant
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant
Reusable Clamp
Yes
Maximum Operating Temperature
255 Degrees F
Minimum Operating Temperature
-40 Degrees F
Tooth Grip Type
Double

Description

Hose Clamp, Band Thickness 0.067 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.53 in, Clamp Minimum Inside Diameter 0.45 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.5 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.