Zoro Homepage

Hose Clamp, Black, 0.335" W, PK10

  • Mfr # HC-96-PA66-BK

  • Zoro # G1724052


product price: $10.15
/pk 10, $1.02/ea

Key Features

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Width
0.335 in
Clamping Dia.
3.846 to 4.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-96-PA66-BK
Zoro #
G1724052
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
0.335 in
Clamping Dia.
3.846 to 4.020 in
Thickness
0.102 in
Clamp Maximum Inside Diameter
4 in
Band Thickness
0.099 in
Band Width
0.33 in
Clamp Minimum Inside Diameter
3.76 in
Head Height
0.69 in

Details

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Standards
RoHS Compliant
Item
Hose Clamp
Color
Black
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
255 Degrees F
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant
Tooth Grip Type
Double
Reusable Clamp
Yes

Description

Hose Clamp, Band Thickness 0.099 in, Band Width 0.33 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 3.76 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.69 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.