Zoro Homepage

Hose Clamp, Black, 0.374" W, PK10

  • Mfr # HC-115-PA66-BK

  • Zoro # G1724798


product price: $11.49
/pk 10, $1.15/ea

Key Features

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Width
0.374 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-115-PA66-BK
Zoro #
G1724798
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
0.374 in
Clamping Dia.
4.528 to 4.764 in
Thickness
0.102 in
Band Width
0.37 in
Band Thickness
0.106 in
Head Height
0.68 in
Clamp Maximum Inside Diameter
4.8 in
Clamp Minimum Inside Diameter
4.49 in

Details

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Standards
RoHS Compliant
Color
Black
Item
Hose Clamp
Maximum Operating Temperature
255 Degrees F
Reusable Clamp
Yes
Minimum Operating Temperature
-40 Degrees F
Tooth Grip Type
Double
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant

Description

Hose Clamp, Band Thickness 0.106 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 4.8 in, Clamp Minimum Inside Diameter 4.49 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.68 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.