Zoro Homepage

Hose Clamp, Dia 0.342x0.062, Grn, PK100

  • Mfr # HC-5.5ST G

  • Zoro # G0480225


product price: $13.89
/pk 100, $0.14/ea

Key Features

Clamp Type
Single-Wire Spring Clamp
Finish
Zinc-Plated
Material
Steel
Thickness
0.062 in
Clamping Dia.
0.342 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-5.5ST G
Zoro #
G0480225
UPC #
848790038205
Country of Origin
United States

Dimensions

Thickness
0.062 in
Clamping Dia.
0.342 in
Clamp Maximum Inside Diameter
11/32 in
Clamp Minimum Inside Diameter
5/16 in
Wire Diameter
0.062 in
Nominal Size
11/32 in

Details

Clamp Type
Single-Wire Spring Clamp
Finish
Zinc-Plated
Material
Steel
Color
Green
Item
Hose Clamp
For Use On
Hose
For Environment
ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles
Material Grade
SAE 1060/1075

Description

Hose Clamp, Clamp Maximum Inside Diameter 11/32 in, Clamp Minimum Inside Diameter 5/16 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.062 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 11/32 in, Material Grade SAE 1060/1075, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.