Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Dia 0.531x0.092, Grn, PK100

  • Mfr # HC-8.5ST G

  • Zoro # G3116434


product price: $17.39
/pk 100, $0.17/ea

Key Features

Clamp Type
Single-Wire Spring Clamp
Finish
Zinc-Plated
Material
Steel
Color
Green
Thickness
0.092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-8.5ST G
Zoro #
G3116434
UPC #
848790038250
Country of Origin
United States

Dimensions

Thickness
0.092 in
Clamping Dia.
0.531 in
Nominal Size
17/32 in
Wire Diameter
0.092 in
Clamp Maximum Inside Diameter
35/64 in
Clamp Minimum Inside Diameter
31/64 in

Details

Clamp Type
Single-Wire Spring Clamp
Finish
Zinc-Plated
Material
Steel
Color
Green
Item
Hose Clamp
Material Grade
SAE 1060/1075
For Environment
ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles
For Use On
Hose

Description

Hose Clamp, Clamp Maximum Inside Diameter 35/64 in, Clamp Minimum Inside Diameter 31/64 in, Color Green, Finish Zinc-Plated, Material Steel, Wire Diameter 0.092 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 17/32 in, Material Grade SAE 1060/1075, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.