Hose Clamp, Dia 0.937x0.122, Ylw, PK100
Mfr # HC-15ST ZD
Zoro # G2844536
product price: $34.49
/pk 100, $0.34/eaKey Features
Clamp Type
Single-Wire Spring Clamp
Finish
Zinc Dichromate
Material
Steel
Thickness
0.122 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-15ST ZD
Zoro #
G2844536
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.122 in
Clamping Dia.
0.937 in
Clamp Maximum Inside Diameter
31/32 in
Wire Diameter
0.122 in
Clamp Minimum Inside Diameter
29/32 in
Nominal Size
15/16 in
Details
Clamp Type
Single-Wire Spring Clamp
Finish
Zinc Dichromate
Material
Steel
Item
Hose Clamp
Color
Yellow
For Environment
ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles
For Use On
Hose
Material Grade
SAE 1060/1075
Description
Hose Clamp, Clamp Maximum Inside Diameter 31/32 in, Clamp Minimum Inside Diameter 29/32 in, Color Yellow, Finish Zinc Dichromate, Material Steel, Wire Diameter 0.122 in, Clamp Type Single-Wire Spring Clamp, For Environment ATVs, Automotive and Truck Industry, Boats, HVAC, Personal Watercrafts, Snowmobiles, Utility Vehicles, For Use On Hose, Nominal Size 15/16 in, Material Grade SAE 1060/1075, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.