Zoro Homepage

Hose Clamp, Interlocked, SAE 20, PK10

  • Mfr # 43263

  • Zoro # G4785702


product price: $7.65
/pk 10, $0.77/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
Stainless Steel
Hose Clamp Housing Material
Stainless Steel
Hose Clamp Screw Material
Zinc Plated Carbon Steel
Min. Clamp Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43263
Zoro #
G4785702
UPC #
091712432630
Country of Origin
Taiwan, Province of China

Dimensions

Max. Clamp Dia.
1 3/4 in
Min. Clamp Dia.
7/8 in
Hose Clamp Band Width
1/2 in
Screw Size
5/16 in
Band Width
1/2 in
Hex Size
5/16 in
Band Thickness
0.02 in
Band Length
0.31 in
Clamp Minimum Inside Diameter
13/16 in
Clamp Maximum Inside Diameter
1 3/4 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
Stainless Steel
Hose Clamp Housing Material
Stainless Steel
Hose Clamp Screw Material
Zinc Plated Carbon Steel
SAE Number
20
Finish
Zinc-Plated
Material
Stainless Steel
Item
Worm Gear Hose Clamp
Band Slots
Rectangular
Drive Type
Slotted Hex
Band Material
Stainless Steel
Band Material Grade
304
Band Type
Perforated
System of Measurement
Inch
Screw Material
Steel
Screw Material Finish
Zinc-Plated
Fastener Housing Material
304 Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.02 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 13/16 in, Fastener Housing Material 304 Stainless Steel, SAE Number 20, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex, Hex Size 5/16 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.