Zoro Homepage

Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10

  • Mfr # CTB-19ST FK

  • Zoro # G1509401


product price: $9.29
/pk 10, $0.93/ea

Key Features

Clamp Type
Constant-Tension Band Clamp
Finish
Zinc
Material
Carbon Steel
Clamping Dia.
19 mm
Thickness
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB-19ST FK
Zoro #
G1509401
UPC #
848790037383
Country of Origin
United States

Dimensions

Clamping Dia.
19 mm
Thickness
1.3 mm
Width
15 mm
Band Thickness
1.3 mm
Band Width
15 mm
Clamp Maximum Inside Diameter
20 mm
Clamp Minimum Inside Diameter
17.8 mm
Nominal Size
19 mm

Details

Clamp Type
Constant-Tension Band Clamp
Finish
Zinc
Material
Carbon Steel
Item
Hose Clamp
Color
Black
Standards
REACH Compliant, RoHS Compliant, SAE J1508
Band Material Grade
SAE 1074
For Use On
Hose, Tube
Band Material
Steel
Band Material Finish
Zinc Coated

Description

Hose Clamp, Band Material Steel, Band Material Finish Zinc Coated, Band Thickness 1.3 mm, Band Width 15 mm, Clamp Maximum Inside Diameter 20 mm, Clamp Minimum Inside Diameter 17.8 mm, Clamp Type Constant-Tension Band Clamp, Standards REACH Compliant, RoHS Compliant, SAE J1508, Band Material Grade SAE 1074, For Use On Hose, Tube, Nominal Size 19 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.