Snap-Hose Clamp, White, 0.99"Max ID, PK50 (Discontinued)
- Mfr # HC-K-PA66-N
- Zoro # G1724384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-K-PA66-N
Zoro #
G1724384
UPC #
-
Country of Origin
United Kingdom
Dimensions
Clamping Dia.
0.879 to 0.993 in
Thickness
0.083 in
Width
0.284 in
Clamp Minimum Inside Diameter
0.88 in
Band Width
0.28 in
Band Thickness
0.083 in
Clamping Diameter
0.88 in - 0.99 in
Head Height
0.52 in
Clamp Maximum Inside Diameter
0.99 in
Details
Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Type
Snap-On Clamp
Standards
RoHS Compliant
Item
Hose Clamp
Color
White
Minimum Operating Temperature
-40 Degrees F
Tooth Grip Type
Double
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant
Maximum Operating Temperature
255 Degrees F
Reusable Clamp
Yes
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.99 in, Clamp Minimum Inside Diameter 0.88 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.52 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.