Snap-Hose Clamp, White, 1.98"Max ID, PK25 (Discontinued)
- Mfr # HC-U-PA66-N
- Zoro # G500419781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC-U-PA66-N
Zoro #
G500419781
UPC #
-
Country of Origin
United Kingdom
Dimensions
Clamping Dia.
1.824 to 1.978 in
Width
0.351 in
Thickness
0.083 in
Band Width
0.35 in
Clamp Minimum Inside Diameter
1.82 in
Clamp Maximum Inside Diameter
1.98 in
Band Thickness
0.083 in
Head Height
0.56 in
Details
Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Standards
RoHS Compliant
Item
Hose Clamp
Color
Natural
Reusable Clamp
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
255 Degrees F
Tooth Grip Type
Double
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant
Description
Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.98 in, Clamp Minimum Inside Diameter 1.82 in, Color Natural, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.56 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.