Zoro Homepage

Hose Clamp, Nylon, Max 0.511 In, PK10

  • Mfr # 22HSC0060

  • Zoro # G3444682


product price: $2.85
/pk 10, $0.29/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Width
0.23 in
Color
White
Clamping Dia.
0.449 to 0.511 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HSC0060
Zoro #
G3444682
UPC #
-
Country of Origin
United States

Dimensions

Width
0.23 in
Clamping Dia.
0.449 to 0.511 in
Thickness
0.07 in
Band Thickness
0.07 in
Clamp Maximum Inside Diameter
0.48 in
Clamp Minimum Inside Diameter
0.43 in
Band Width
0.23 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Item
Hose Clamp
Color
White
Resistance Properties
Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant
Reusable Clamp
Yes
Tooth Grip Type
Single
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
221 Degrees F

Description

Hose Clamp, Band Thickness 0.07 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.48 in, Clamp Minimum Inside Diameter 0.43 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.