Zoro Homepage

Hose Clamp, Nylon, Max 0.608 In, PK10

  • Mfr # 22HC0531

  • Zoro # G2356067


product price: $6.49
/pk 10, $0.65/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Width
0.25 in
Temp. Range (F)
-40 to +185
Clamping Dia.
0.538 to 0.608 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HC0531
Zoro #
G2356067
UPC #
-
Country of Origin
United States

Dimensions

Width
0.25 in
Clamping Dia.
0.538 to 0.608 in
Thickness
0.062 in
Clamp Maximum Inside Diameter
0.608 in
Band Thickness
0.063 in
Band Width
0.25 in
Clamp Minimum Inside Diameter
0.538 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Temp. Range (F)
-40 to +185
Color
White
Item
Hose Clamp
Maximum Operating Temperature
221 Degrees F
Reusable Clamp
Yes
Tooth Grip Type
Single
Minimum Operating Temperature
32 Degrees F
Resistance Properties
Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant

Description

Hose Clamp, Band Thickness 0.063 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.608 in, Clamp Minimum Inside Diameter 0.538 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.