Zoro Homepage

Hose Clamp, Nylon, Max 0.665 In, PK10

  • Mfr # 22HC0593

  • Zoro # G1460076


product price: $7.89
/pk 10, $0.79/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Temp. Range (F)
-40 to +185
Color
White
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HC0593
Zoro #
G1460076
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Width
0.25 in
Clamping Dia.
0.597 to 0.665 in
Band Width
0.25 in
Clamp Minimum Inside Diameter
0.597 in
Clamp Maximum Inside Diameter
0.68 in
Band Thickness
0.063 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Temp. Range (F)
-40 to +185
Color
White
Item
Hose Clamp
Resistance Properties
Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant
Tooth Grip Type
Single
Reusable Clamp
Yes
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Hose Clamp, Band Thickness 0.063 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.68 in, Clamp Minimum Inside Diameter 0.597 in, Color White, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.