Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Nylon, Max 0.875 In, PK10

  • Mfr # 22HC0813B

  • Zoro # G0699614


product price: $7.99
/pk 10, $0.80/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Clamping Dia.
0.750 to 0.875 in
Color
Black
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HC0813B
Zoro #
G0699614
UPC #
-
Country of Origin
United States

Dimensions

Clamping Dia.
0.750 to 0.875 in
Thickness
0.062 in
Width
0.216 in
Band Thickness
0.063 in
Band Width
0.063 in
Clamp Minimum Inside Diameter
0.75 in
Clamp Maximum Inside Diameter
0.875 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Color
Black
Item
Hose Clamp
Temp. Range (F)
-40 to +185
Minimum Operating Temperature
-40 Degrees F
Tooth Grip Type
Single
Maximum Operating Temperature
185 Degrees F

Description

Hose Clamp, Band Thickness 0.063 in, Band Width 0.063 in, Clamp Maximum Inside Diameter 0.875 in, Clamp Minimum Inside Diameter 0.75 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.