Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Nylon, Max 0.975 In, PK10

  • Mfr # 22HC0875B

  • Zoro # G3337835


product price: $7.19
/pk 10, $0.72/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Thickness
0.062 in
Width
0.219 in
Temp. Range (F)
-40 to +185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HC0875B
Zoro #
G3337835
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Width
0.219 in
Clamping Dia.
0.870 to 0.975 in
Band Thickness
0.063 in
Clamp Minimum Inside Diameter
0.84 in
Band Width
0.063 in
Clamp Maximum Inside Diameter
0.94 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Item
Hose Clamp
Temp. Range (F)
-40 to +185
Color
Black
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
32 Degrees F
Reusable Clamp
Yes
Tooth Grip Type
Single
Resistance Properties
Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant

Description

Hose Clamp, Band Thickness 0.063 in, Band Width 0.063 in, Clamp Maximum Inside Diameter 0.94 in, Clamp Minimum Inside Diameter 0.84 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.