Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Nylon, Max 1.072 In, PK10

  • Mfr # 22HSC0220B

  • Zoro # G1701621


product price: $7.89
/pk 10, $0.79/ea

Key Features

Clamp Type
Snap-on Clamp
Material
Nylon
Clamping Dia.
0.928 to 1.072 in
Color
Black
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22HSC0220B
Zoro #
G1701621
UPC #
-
Country of Origin
United States

Dimensions

Clamping Dia.
0.928 to 1.072 in
Width
0.25 in
Thickness
0.07 in
Clamp Minimum Inside Diameter
0.9 in
Clamp Maximum Inside Diameter
1.072 in
Band Thickness
0.07 in
Band Width
0.25 in

Details

Clamp Type
Snap-on Clamp
Material
Nylon
Color
Black
Item
Hose Clamp
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
32 Degrees F
Tooth Grip Type
Single
Reusable Clamp
Yes
Resistance Properties
Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant

Description

Hose Clamp, Band Thickness 0.07 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 1.072 in, Clamp Minimum Inside Diameter 0.9 in, Color Black, Material Nylon, Tooth Grip Type Single, Clamp Type Snap-on Clamp, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 32 Degrees F, Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant, Reusable Clamp Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.