Hose Swivel, 3/4 In MHT x 1 In FPT, Brass
Mfr # 4NDP4
Zoro # G3507734
product price: $48.95
/eaKey Features
Connection
3/4" x 1" MHT x FPT
Max. Working Pressure
125 psi
Height
3.5 in
Width
2.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NDP4
Zoro #
G3507734
UPC #
190735516522
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.5 in
Width
2.5 in
Details
Connection
3/4" x 1" MHT x FPT
Max. Working Pressure
125 psi
Material
Brass
Item
Hose Swivel
For Use With
4NDN9, 4NDP2, Non-Potable Water
Description
Hose Swivel, Connection 3/4 In. x 1 In. MHT x FPT, Material Brass, For Use With 4NDN9, 4NDP2, Non-Potable Water, Height 3.5 in, Width 2.5 in, Product Type Hose Swivel, Max. Working Pressure 125 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.