Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Y Connector, 2 Way, GHT

  • Mfr # 4NDT2

  • Zoro # G2669414


product price: $13.79
/ea

Key Features

Connection
3/4" GHT
Material
Brass
Coupling Description
2 Way
Max. Pressure
125 psi
Fitting Size
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NDT2
Zoro #
G2669414
UPC #
190735516676
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 3/4 in
Spigot Connection Size
3/4 in
Hose Fitting Size
3/4 in

Details

Connection
3/4" GHT
Material
Brass
Item
Garden Hose Wye
Coupling Description
2 Way
Max. Pressure
125 psi
Fitting Shape
Wye
Hose Fitting Gender
Male
Fitting Material
Brass x Brass
Spigot Connection Type
GHT
Fitting Connection Type
GHT x GHT
Hose Fitting Connection Type
GHT
For Hose I.D.
3/4 in
Number of Outlets
2
Spigot Connection Gender
Female
Max. Working Pressure @ 70 F
125 psi
Material Grade
C3604

Description

Garden Hose Wye, Number of Outlets 2, For Hose I.D. 3/4 in, Hose Fitting Gender Male, Spigot Connection Gender Female, Hose Fitting Size 3/4 in, Spigot Connection Size 3/4 in, Hose Fitting Connection Type GHT, Spigot Connection Type GHT, Fitting Shape Wye, Fitting Material Brass x Brass, C3604, 125 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.