Zoro Homepage

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc10x15.3-12

  • Zoro # G515827663


product price: $53.39
/ea

Key Features

Outside Base Width
10 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc10x15.3-12
Zoro #
G515827663
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
10 in
Overall Length
12 in
Inside Base Width
Not Rated
Outside Leg Length
2 5/8 in
Base Thickness
6/25 in
Leg Thickness
6/25 in
Inside Height
2.36 in

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.