Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc10x15.3-24

  • Zoro # G515827670


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Outside Leg Length
2 5/8 in
Outside Base Width
10 in
Tensile Strength
58,000 psi
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc10x15.3-24
Zoro #
G515827670
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 5/8 in
Outside Base Width
10 in
Overall Length
24 in
Base Thickness
6/25 in
Inside Base Width
Not Rated
Inside Height
2.36 in
Leg Thickness
6/25 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Material
Carbon Steel
Yield Strength
36,000 psi
Galvanized
Not Galvanized
Standards
A529-50, A709-36, A709-50, ASTM A36
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Shape
U-Shaped
Heat Treatment
No Heat Treatment
Rockwell Hardness
67 HRB
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 BHN
Material Grade
A36
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
20 %
Fabrication
Hot Rolled

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.