Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc10x25-12

  • Zoro # G415827640


product price: $74.49
/ea

Key Features

Resistance Properties
Impact-Resistant
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc10x25-12
Zoro #
G415827640
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Inside Base Width
Not Rated
Outside Base Width
10 in
Leg Thickness
263/500 in
Outside Leg Length
2 7/8 in
Inside Height
2.36 in
Base Thickness
263/500 in

Details

Item
Carbon Steel U-Channel
Resistance Properties
Impact-Resistant
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Material Grade
A36
Heat Treatment
No Heat Treatment
Tensile Strength
58,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Yield Strength
36,000 psi
Elongation
20 %
Material
Carbon Steel
Shape
U-Shaped
Rockwell Hardness
67 HRB

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.