Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc10x25-60

  • Zoro # G315827573


product price: $282.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Impact-Resistant
Yield Strength
36,000 psi
Outside Base Width
10 in
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc10x25-60
Zoro #
G315827573
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
10 in
Inside Height
2.36 in
Leg Thickness
263/500 in
Overall Length
5 ft
Base Thickness
263/500 in
Outside Leg Length
2 7/8 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Resistance Properties
Impact-Resistant
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Rockwell Hardness
67 HRB
Includes Material Certificate
Material Certificate with Lot Number
Material
Carbon Steel
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Material Grade
A36
Galvanized
Not Galvanized
Elongation
20 %
System of Measurement
Inch
Brinell Hardness
120 BHN
Shape
U-Shaped
Standards
A529-50, A709-36, A709-50, ASTM A36
Heat Treatment
No Heat Treatment

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.