Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc1.25x.5x.125-24

  • Zoro # G415827626


product price: $11.15
/ea

Key Features

Heat Treatment
No Heat Treatment
Shape
U-Shaped
Yield Strength
36,000 psi
Outside Base Width
1 1/4 in
Inside Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc1.25x.5x.125-24
Zoro #
G415827626
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
1 1/4 in
Inside Height
0.375 in
Inside Base Width
Not Rated
Base Thickness
1/8 in
Leg Thickness
1/8 in
Overall Length
24 in
Outside Leg Length
1/2 in

Details

Item
Carbon Steel U-Channel
Heat Treatment
No Heat Treatment
Shape
U-Shaped
Yield Strength
36,000 psi
Material Grade
A36
Tensile Strength
58,000 psi
Resistance Properties
Impact-Resistant
Leg Inside Corner Shape
Round
Heat Treatable
Heat Treatable
System of Measurement
Inch
Rockwell Hardness
67 HRB
Standards
A529-50, A709-36, A709-50, ASTM A36
Elongation
20 %
Fabrication
Hot Rolled
Brinell Hardness
120 BHN
Mechanical Finish
Mill
Material
Carbon Steel
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.