Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc12x20.7-12

  • Zoro # G715827586


product price: $69.39
/ea

Key Features

Inside Base Width
Not Rated
Rockwell Hardness
67 HRB
Outside Leg Length
2 15/16 in
Material
Carbon Steel
Shape
U-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc12x20.7-12
Zoro #
G715827586
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
Not Rated
Outside Leg Length
2 15/16 in
Inside Height
2.66 in
Outside Base Width
12 in
Leg Thickness
141/500 in
Overall Length
12 in
Base Thickness
141/500 in

Details

Item
Carbon Steel U-Channel
Rockwell Hardness
67 HRB
Material
Carbon Steel
Shape
U-Shaped
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Material Grade
A36
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Fabrication
Hot Rolled
System of Measurement
Inch
Tensile Strength
58,000 psi
Elongation
20 %
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Brinell Hardness
120 BHN

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.