Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc12x25-60

  • Zoro # G715827579


product price: $270.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Elongation
20 %
Material Grade
A36
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc12x25-60
Zoro #
G715827579
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 1/16 in
Overall Length
5 ft
Outside Base Width
12 in
Leg Thickness
387/1000 in
Inside Height
2.66 in
Base Thickness
387/1000 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Elongation
20 %
Material Grade
A36
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB
Yield Strength
36,000 psi
Resistance Properties
Impact-Resistant
Heat Treatable
Heat Treatable
Tensile Strength
58,000 psi
Shape
U-Shaped
Material
Carbon Steel
System of Measurement
Inch
Mechanical Finish
Mill
Standards
A529-50, A709-36, A709-50, ASTM A36
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.