Zoro Homepage

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc1.5x.5x.125-24

  • Zoro # G715827654


product price: $11.69
/ea

Key Features

Overall Length
24 in
Tensile Strength
58,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Brinell Hardness
120 BHN
Elongation
20 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc1.5x.5x.125-24
Zoro #
G715827654
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Base Thickness
1/8 in
Outside Base Width
1 1/2 in
Leg Thickness
1/8 in
Inside Base Width
Not Rated
Inside Height
0.375 in
Outside Leg Length
1/2 in

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.