HOT ROLL, STEEL, CHANNEL
Mfr # hc1.5x.5x.125-60
Zoro # G015827620
product price: $24.69
/eaKey Features
Material
Carbon Steel
Elongation
20 %
Tensile Strength
58,000 psi
Leg Thickness
1/8 in
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
hc1.5x.5x.125-60
Zoro #
G015827620
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
1/8 in
Base Thickness
1/8 in
Overall Length
5 ft
Outside Leg Length
1/2 in
Inside Height
0.375 in
Inside Base Width
Not Rated
Outside Base Width
1 1/2 in
Description
HOT ROLL, STEEL, CHANNEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.