Zoro Homepage

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc2.5x.625x.188-12

  • Zoro # G515827656


product price: $9.19
/ea

Key Features

Leg Thickness
47/250 in
Tensile Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Inside Height
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc2.5x.625x.188-12
Zoro #
G515827656
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
47/250 in
Inside Height
0.437 in
Inside Base Width
Not Rated
Overall Length
12 in
Base Thickness
47/250 in
Outside Base Width
2 1/2 in
Outside Leg Length
5/8 in

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.