HOT ROLL, STEEL, CHANNEL
Mfr # hc2.5x.625x.188-24
Zoro # G215827604
product price: $20.15
/eaKey Features
Resistance Properties
Impact-Resistant
Leg Inside Corner Shape
Round
Standards
A529-50, A709-36, A709-50, ASTM A36
Material Grade
A36
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
hc2.5x.625x.188-24
Zoro #
G215827604
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
47/250 in
Outside Base Width
2 1/2 in
Outside Leg Length
5/8 in
Base Thickness
47/250 in
Inside Height
0.437 in
Inside Base Width
Not Rated
Overall Length
24 in
Description
HOT ROLL, STEEL, CHANNEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.