Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc2.5x.625x.188-60

  • Zoro # G715827623


product price: $40.29
/ea

Key Features

Inside Height
0.437 in
Inside Base Width
Not Rated
Mechanical Finish
Mill
Material Grade
A36
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc2.5x.625x.188-60
Zoro #
G715827623
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
0.437 in
Inside Base Width
Not Rated
Outside Base Width
2 1/2 in
Leg Thickness
47/250 in
Base Thickness
47/250 in
Overall Length
5 ft
Outside Leg Length
5/8 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Material Grade
A36
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Shape
U-Shaped
Brinell Hardness
120 BHN
Tensile Strength
58,000 psi
Rockwell Hardness
67 HRB
Standards
A529-50, A709-36, A709-50, ASTM A36
Elongation
20 %
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Resistance Properties
Impact-Resistant
Galvanized
Not Galvanized
Material
Carbon Steel
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.