Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc2x1x.125-24

  • Zoro # G315827504


product price: $15.15
/ea

Key Features

Leg Thickness
1/8 in
System of Measurement
Inch
Outside Leg Length
1 in
Rockwell Hardness
67 HRB
Galvanized
Not Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc2x1x.125-24
Zoro #
G315827504
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
1/8 in
Outside Leg Length
1 in
Outside Base Width
2 in
Base Thickness
1/8 in
Inside Height
0.875 in
Inside Base Width
Not Rated
Overall Length
24 in

Details

Item
Carbon Steel U-Channel
System of Measurement
Inch
Rockwell Hardness
67 HRB
Galvanized
Not Galvanized
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Shape
U-Shaped
Standards
A529-50, A709-36, A709-50, ASTM A36
Tensile Strength
58,000 psi
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Material Grade
A36
Mechanical Finish
Mill
Elongation
20 %
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
36,000 psi
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.