Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc2x1x.188-60

  • Zoro # G515827502


product price: $47.45
/ea

Key Features

Base Thickness
9/50 in
Inside Base Width
Not Rated
Standards
A529-50, A709-36, A709-50, ASTM A36
Inside Height
0.812 in
Brinell Hardness
120 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc2x1x.188-60
Zoro #
G515827502
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
9/50 in
Inside Base Width
Not Rated
Inside Height
0.812 in
Outside Leg Length
1 in
Outside Base Width
2 in
Overall Length
5 ft
Leg Thickness
9/50 in

Details

Item
Carbon Steel U-Channel
Standards
A529-50, A709-36, A709-50, ASTM A36
Brinell Hardness
120 BHN
Leg Inside Corner Shape
Round
Material Grade
A36
Mechanical Finish
Mill
Elongation
20 %
Heat Treatment
No Heat Treatment
Resistance Properties
Impact-Resistant
Rockwell Hardness
67 HRB
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Shape
U-Shaped
Yield Strength
36,000 psi
System of Measurement
Inch
Material
Carbon Steel
Tensile Strength
58,000 psi
Galvanized
Not Galvanized

Description

HOT ROLL, STEEL, CHANNEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.