Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc3x4.1-12

  • Zoro # G615827631


product price: $13.35
/ea

Key Features

Outside Base Width
3 in
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Fabrication
Hot Rolled
Inside Height
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc3x4.1-12
Zoro #
G615827631
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
3 in
Inside Height
1.24 in
Inside Base Width
Not Rated
Base Thickness
17/100 in
Outside Leg Length
1 7/16 in
Overall Length
12 in
Leg Thickness
17/100 in

Details

Item
Carbon Steel U-Channel
Resistance Properties
Impact-Resistant
Material
Carbon Steel
Fabrication
Hot Rolled
Material Grade
A36
Rockwell Hardness
67 HRB
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape
U-Shaped
Tensile Strength
58,000 psi
Elongation
20 %
Standards
A529-50, A709-36, A709-50, ASTM A36
Yield Strength
36,000 psi
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Galvanized
Not Galvanized

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.