Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc3x5-12

  • Zoro # G015827569


product price: $15.15
/ea

Key Features

Yield Strength
36,000 psi
Leg Thickness
129/500 in
Standards
A529-50, A709-36, A709-50, ASTM A36
Inside Base Width
Not Rated
Rockwell Hardness
67 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc3x5-12
Zoro #
G015827569
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
129/500 in
Inside Base Width
Not Rated
Outside Base Width
3 in
Inside Height
1.24 in
Base Thickness
129/500 in
Overall Length
12 in
Outside Leg Length
1 1/2 in

Details

Item
Carbon Steel U-Channel
Yield Strength
36,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Rockwell Hardness
67 HRB
Shape
U-Shaped
Leg Inside Corner Shape
Round
Material Grade
A36
Resistance Properties
Impact-Resistant
Elongation
20 %
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
System of Measurement
Inch
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Tensile Strength
58,000 psi
Material
Carbon Steel

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.