Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc3x6-12

  • Zoro # G115827537


product price: $22.35
/ea

Key Features

Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Overall Length
12 in
Rockwell Hardness
67 HRB
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc3x6-12
Zoro #
G115827537
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Inside Height
1.24 in
Base Thickness
89/250 in
Outside Base Width
3 in
Outside Leg Length
1 5/8 in
Inside Base Width
Not Rated
Leg Thickness
89/250 in

Details

Item
Carbon Steel U-Channel
Leg Inside Corner Shape
Round
Brinell Hardness
120 BHN
Rockwell Hardness
67 HRB
Heat Treatment
No Heat Treatment
Elongation
20 %
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Mechanical Finish
Mill
Standards
A529-50, A709-36, A709-50, ASTM A36
Galvanized
Not Galvanized
Material
Carbon Steel
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Impact-Resistant
Shape
U-Shaped
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
A36

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.