Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc3x6-24

  • Zoro # G515827625


product price: $51.39
/ea

Key Features

Base Thickness
89/250 in
Material Grade
A36
Inside Base Width
Not Rated
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc3x6-24
Zoro #
G515827625
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
89/250 in
Inside Base Width
Not Rated
Outside Leg Length
1 5/8 in
Inside Height
1.24 in
Leg Thickness
89/250 in
Overall Length
24 in
Outside Base Width
3 in

Details

Item
Carbon Steel U-Channel
Material Grade
A36
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Standards
A529-50, A709-36, A709-50, ASTM A36
Shape
U-Shaped
Brinell Hardness
120 BHN
Yield Strength
36,000 psi
Material
Carbon Steel
Rockwell Hardness
67 HRB
Resistance Properties
Impact-Resistant
Fabrication
Hot Rolled
Tensile Strength
58,000 psi
Galvanized
Not Galvanized
System of Measurement
Inch
Elongation
20 %

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.