Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc3x7.1-24

  • Zoro # G315827559


product price: $68.55
/ea

Key Features

Shape
U-Shaped
Leg Thickness
39/125 in
Outside Base Width
3 in
Material Grade
A36
Rockwell Hardness
67 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc3x7.1-24
Zoro #
G315827559
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
39/125 in
Outside Base Width
3 in
Outside Leg Length
1 15/16 in
Inside Height
1.626 in
Base Thickness
39/125 in
Overall Length
24 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Shape
U-Shaped
Material Grade
A36
Rockwell Hardness
67 HRB
Heat Treatable
Heat Treatable
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material
Carbon Steel
Resistance Properties
Impact-Resistant
Standards
A529-50, A709-36, A709-50, ASTM A36
Leg Inside Corner Shape
Round
Galvanized
Not Galvanized
Tensile Strength
58,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
36,000 psi
Elongation
20 %

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.