Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc3x7.1-60

  • Zoro # G215827529


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material Grade
A36
Overall Length
5 ft
Base Thickness
39/125 in
Outside Base Width
3 in
Rockwell Hardness
67 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc3x7.1-60
Zoro #
G215827529
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Base Thickness
39/125 in
Outside Base Width
3 in
Inside Height
1.626 in
Inside Base Width
Not Rated
Outside Leg Length
1 15/16 in
Leg Thickness
39/125 in

Details

Item
Carbon Steel U-Channel
Material Grade
A36
Rockwell Hardness
67 HRB
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
Standards
A529-50, A709-36, A709-50, ASTM A36
Material
Carbon Steel
Fabrication
Hot Rolled
Elongation
20 %
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
36,000 psi
Resistance Properties
Impact-Resistant
System of Measurement
Inch
Shape
U-Shaped
Tensile Strength
58,000 psi
Galvanized
Not Galvanized
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.