Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x13.8-60

  • Zoro # G115827391


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Shape
U-Shaped
Elongation
20 %
System of Measurement
Inch
Inside Base Width
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x13.8-60
Zoro #
G115827391
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
Not Rated
Outside Base Width
4 in
Base Thickness
1/2 in
Leg Thickness
1/2 in
Outside Leg Length
2 1/2 in
Overall Length
5 ft
Inside Height
2 in

Details

Item
Carbon Steel U-Channel
Mechanical Finish
Mill
Shape
U-Shaped
Elongation
20 %
System of Measurement
Inch
Resistance Properties
Impact-Resistant
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
36,000 psi
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Material Grade
A36
Fabrication
Hot Rolled
Standards
A529-50, A709-36, A709-50, ASTM A36
Rockwell Hardness
67 HRB
Tensile Strength
58,000 psi
Leg Inside Corner Shape
Round
Heat Treatment
No Heat Treatment
Material
Carbon Steel

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.