Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x5.4-12

  • Zoro # G315827542


product price: $15.85
/ea

Key Features

Base Thickness
23/125 in
Resistance Properties
Impact-Resistant
Inside Base Width
Not Rated
Overall Length
12 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x5.4-12
Zoro #
G315827542
UPC #
-
Country of Origin
Multiple

Dimensions

Base Thickness
23/125 in
Inside Base Width
Not Rated
Overall Length
12 in
Outside Base Width
4 in
Inside Height
1.4 in
Leg Thickness
23/125 in
Outside Leg Length
1 9/16 in

Details

Item
Carbon Steel U-Channel
Resistance Properties
Impact-Resistant
Tensile Strength
58,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Rockwell Hardness
67 HRB
Material Grade
A36
Shape
U-Shaped
Material
Carbon Steel
Elongation
20 %
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
No Heat Treatment

Description

HOT ROLL, STEEL, CHANNEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.