Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x5.4-24

  • Zoro # G115827551


product price: $38.99
/ea

Key Features

Yield Strength
36,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
Inside Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x5.4-24
Zoro #
G115827551
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.4 in
Base Thickness
23/125 in
Outside Base Width
4 in
Leg Thickness
23/125 in
Overall Length
24 in
Outside Leg Length
1 9/16 in
Inside Base Width
Not Rated

Details

Item
Carbon Steel U-Channel
Yield Strength
36,000 psi
Standards
A529-50, A709-36, A709-50, ASTM A36
Heat Treatment
No Heat Treatment
Brinell Hardness
120 BHN
Material
Carbon Steel
Leg Inside Corner Shape
Round
Shape
U-Shaped
Rockwell Hardness
67 HRB
Resistance Properties
Impact-Resistant
Material Grade
A36
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Galvanized
Not Galvanized
Elongation
20 %
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
58,000 psi
Fabrication
Hot Rolled

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.