Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT ROLL, STEEL, CHANNEL

  • Mfr # hc4x5.4-60

  • Zoro # G815827493


product price: $69.55
/ea

Key Features

Inside Height
1.4 in
Tensile Strength
58,000 psi
Outside Base Width
4 in
Leg Thickness
23/125 in
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
hc4x5.4-60
Zoro #
G815827493
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Height
1.4 in
Outside Base Width
4 in
Leg Thickness
23/125 in
Outside Leg Length
1 9/16 in
Overall Length
5 ft
Inside Base Width
Not Rated
Base Thickness
23/125 in

Details

Item
Carbon Steel U-Channel
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Resistance Properties
Impact-Resistant
Standards
A529-50, A709-36, A709-50, ASTM A36
Fabrication
Hot Rolled
Mechanical Finish
Mill
Elongation
20 %
Brinell Hardness
120 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
A36
Galvanized
Not Galvanized
Rockwell Hardness
67 HRB
Includes Material Certificate
Material Certificate with Lot Number
Leg Inside Corner Shape
Round
Material
Carbon Steel
System of Measurement
Inch
Shape
U-Shaped

Description

HOT ROLL, STEEL, CHANNEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.